- #80
- 4 Strand
- Spring Clip Connecting Link
- 1" Pitch
| Roller Width | 0.63 in |
| Chain Type | ANSI |
| Link Plates Thickness | 0.13 in |
| Link Plates Height | 0.91 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Length (Lr) | 2.44 in |
| Type | Connecting (Master) Link |
| Roller Dia. | 5/8 in |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Spring Clip |
| Pin Length (Lc) | 2.35 in |
| Duty | Standard-Duty |
| Chain No. | 80 |
| Pin Diameter | 0.313 in |
| Material | Carbon Steel |
| Chain Pitch | 1 in |
| No. of Strands Across | 4 |
| Pin Overall Length | 4.79 in |
| Weight | 0.501 LB |
| EAN or UPC | 781711309445 |

