Skip to content Skip to navigation menu
Boston Gear7F 1-5/16

7F 1-5/16

F Series Standard-Duty Cast Iron 4-Bolt Flange Unit
Item #102829634
Boston Gear7F 1-5/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Rigid one-piece housing
  • Chrome alloy steel balls
  • Spherical outer race
  • Synthetic lip type seal
  • Eccentric locking collar
  • 1/4-28 threaded grease fitting
  • Bearings equipped with steel finger
Housing Material Cast Iron
Weight 3.701 LB
EAN or UPC 781711069585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison