- 6" Center Distance
- 50:1 Ratio
- w/Fan
- Shaft Input
- Right Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Box Width | 8 1/8 in |
| Washdown Duty | No |
| Family Name | Std Unit |
| Center Distance | 6 in |
| Max. Thrust Load @ RPM | 2100 lb/in @ 1150 rpm, 2100 lb/in @ 1750 rpm |
| Box Length | 14 1/2 in |
| Output Configuration | Right Output |
| Fan Cooled | Yes |
| Reduction Type | Single Reduction |
| Box Height | 16 1/2 in |
| Bolt Centers w/ Vertical Base Kits (in) | 20.88 x 11.75 |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Lubrication | None |
| Bolt Center Length x Bolt Center Width | 16 1/2 in x 9 1/2 in |
| Torque Out @ 1150 rpm | 11000 in lb |
| Input HP @ RPM | 5.25 hp @ 1150 rpm, 7.65 hp @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 6 1/2 in |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | 2400 lb/in |
| Max. Thrust Load @ 1150 rpm | 2100 lb/in |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 2400 lb/in @ 1150 rpm, 2400 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 9836 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Bolt Center | 16 1/2" x 9 1/2" |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Ratio | 50:1 |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Base to Centerline of Input Shaft | 12 1/2 in |
| Housing Material | Cast Iron |
| Frame | N/A |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Torque @ RPM | 9836 in lb @ 1750 rpm, 11000 in lb @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.8 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Shaft Assembly Code | J |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Weight | 255.1 LB |
| EAN or UPC | 781711468173 |

