- Wide Inner Ring Bearing
- 1 1/4" ID x 2 9/16" OD x 7/8" Wide
- Double Sealed
features
- Nylon ball retainers
- Single lip contact seals
- Grease packed
| Precision Level | Standard (ABEC 1) |
| Width | 7/8 in |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Outer Ring Width | 3/4 in |
| Preload Level | None |
| Locking Device | No Locking Device |
| Lubricant | General Purpose |
| Inner Ring Width | 7/8 in |
| Seal Type | Contact Seals |
| Precision | Standard |
| Cage Type | Plastic |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Material | Steel |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Seal Material | Rubber |
| O.D. Type | Straight |
| I.D. | 1 1/4 in |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| O.D. | 2.5625 in |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Rows of Balls | Single |
| Cage Material | Nylon |
| Weight | 0.601 LB |
| EAN or UPC | 781711505922 |

