- Wide Inner Ring Bearing
- 5/8" ID x 1 3/4" OD x 3/4" Wide
- Double Sealed w/Snap Ring
features
- Nylon ball retainers
- Single lip contact seals
- Grease packed
- Snap rings
| Width | 3/4 in |
| Cage Type | Plastic |
| Outer Ring Width | 5/8 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Lubricant | General Purpose |
| Limiting Speed - Grease | 5000 rpm |
| I.D. | 5/8 in |
| Bearing Type | Radial |
| O.D. Type | Straight w/ Snap Ring |
| No. in Set | Single Bearing |
| Preload Level | None |
| Capacity | Standard Capacity |
| Cage Material | Nylon |
| Precision | Standard |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Seal Material | Rubber |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 1.75 in |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Inner Ring Width | 3/4 in |
| Inch/Metric | Inch Bore |
| Ball Material | Steel |
| Origin | Wide Inner Ring |
| Seal Type | Contact Seals |
| Fillet Radius | 0.035 in |
| Weight | 0.295 LB |
| EAN or UPC | 781711505823 |

