- 3" Center Distance
- 40:1 Ratio
- Shaft Input
- Right Output
- No Lubricant
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Reduction Type | Single Reduction |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Length | 8 45/64 in |
| Box Width | 6 49/64 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Center Distance | 3 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Configuration | Right Output |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Input HP @ RPM | 1.46 hp @ 1150 rpm, 1.78 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Torque Out @ 1750 rpm | 2041 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 7 in x 4 in |
| Washdown Duty | No |
| Worm Position | Universal |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 2041 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Family Name | Std Unit |
| Lubrication | None |
| Use With | 730 |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Torque Out @ 1150 rpm | 2470 in lb |
| Box Height | 8 7/8 in |
| Frame | N/A |
| Ratio | 40:1 |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Weight | 55.1 LB |
| EAN or UPC | 781711648438 |

