- 3" Center Distance
- 20:1 Ratio
- Shaft Input
- Left Output
- No Lubricant
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Ratio | 20:1 |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output Torque @ RPM | 2024 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| Input HP @ RPM | 2.68 hp @ 1150 rpm, 3.14 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Box Height | 8 7/8 in |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Center Distance | 3 in |
| Box Length | 8 45/64 in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Reduction Type | Single Reduction |
| Box Width | 6 49/64 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Washdown Duty | No |
| Bolt Center | 7 in x 4 in |
| Frame | N/A |
| Worm Position | Universal |
| Input Configuration | Shaft Input |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Housing Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Use With | 730 |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 2024 in lb |
| Output Configuration | Left Output |
| Family Name | Std Unit |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 2470 in lb |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Weight | 55.1 LB |
| EAN or UPC | 781711648322 |

