- 3" Center Distance
- 15:1 Ratio
- Shaft Input
- Left & Right Output
- No Lubricant
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Tags shall contain a signal word and a major message.
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Motor Application | General Purpose |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 6 49/64 in |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Reduction Type | Single Reduction |
| Torque Out @ 1150 rpm | 2425 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Center Distance | 3 in |
| Lubrication | None |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Box Height | 8 7/8 in |
| Fan Cooled | No |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Bolt Center | 7 in x 4 in |
| Housing Material | Cast Iron |
| Input HP @ RPM | 3.41 hp @ 1150 rpm, 3.97 hp @ 1750 rpm |
| Box Length | 8 45/64 in |
| Ratio | 15:1 |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 1969 in lb |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Use With | 730 |
| Output Torque @ RPM | 1969 in lb @ 1750 rpm, 2425 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Family Name | Std Unit |
| Frame | N/A |
| Weight | 55.1 LB |
| EAN or UPC | 781711648308 |

