- 2 3/8" Center Distance
- 60:1 Ratio
- Shaft Input
- Left & Right Output
- Universal Worm Position
features
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Box Height | 6 15/16 in |
| Max. Input HP @ 100 rpm | 0.073 hp |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | Std Unit |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 6 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Torque Out @ 1750 rpm | 1128 in lb |
| Worm Position | Universal |
| Lubrication | None |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Torque @ RPM | 1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Reduction Type | Single Reduction |
| Output Configuration | Left & Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 2.5 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Width | 4 1/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Base to Centerline of Input Shaft | 4.875 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Motor Application | General Purpose |
| Shaft Assembly Code | H |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Torque Out @ 1150 rpm | 1040 in lb |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm |
| Frame | N/A |
| Use With | 724 |
| Bolt Center | 7 1/16 in x 4 7/8 in |
| Fan Cooled | No |
| Center Distance | 2 3/8 in |
| Ratio | 60:1 |
| Weight | 29.1 LB |
| EAN or UPC | 781711517338 |

