- 2 3/8" Center Distance
- 15:1 Ratio
- Shaft Input
- Left Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Base to Centerline of Output Shaft | 2 1/2 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Left Output |
| Box Height | 6 15/16 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Torque Out @ 1150 rpm | 1060 in lb |
| Worm Position | Universal |
| Box Width | 4 1/16 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Center Distance | 2 3/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Input HP @ RPM | 1.51 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Input Configuration | Shaft Input |
| Housing Material | Cast Iron |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Input (Shaft or Bore) Size | 3/4 in |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Shaft Assembly Code | G |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Frame | N/A |
| Washdown Duty | No |
| Use With | 724 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Bolt Center | 7 1/16 in x 4 7/8 in |
| Output Torque @ RPM | 1060 in lb @ 1150 rpm, 1159 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 1159 in lb |
| Horsepower Input Capacity | 2 hp |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Ratio | 15:1 |
| Lubrication | None |
| Box Length | 6 3/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Family Name | Std Unit |
| Weight | 29.1 LB |
| EAN or UPC | 781711517147 |

