- 3/8" ID x .805" OD x 9/16" Long
- Delrin Roll End Bearing for 7/8" - 20 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| I.D. | 3/8 in |
| O.D. | 0.805 in |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Inch/Metric | Inch |
| Material | Delrin |
| Groove Type | No Groove |
| Tube or Pipe Size | 7/8 in - 20 Gage |
| Length | 9/16 in |
| Flange Thickness | 0.09375 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711569313 |

