- 1.540" Center Distance
- 10:1 Ratio
- Shaft Input
- Left Output
- Top Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Box Width | 3 11/16 in |
| Box Height | 5 3/8 in |
| Use With | 715 |
| Lubrication | None |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 5 1/8 in |
| Torque Out @ 1150 rpm | 350 in lb |
| Base to Centerline of Input Shaft | 4 3/64 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Family Name | Std Unit |
| Worm Position | Top |
| Housing Material | Cast Iron |
| Bolt Center | 5 1/4 in x 4 5/16 in |
| Frame | N/A |
| Ratio | 10:1 |
| Input Configuration | Shaft Input |
| Torque Out @ 1750 rpm | 397 in lb |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 5 1/4 in x 4 5/16 in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Reduction Type | Single Reduction |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 1.54 in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Shaft Assembly Code | G |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output Configuration | Left Output |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Installed Options | High Horizontal Base |
| Weight | 18.0 LB |
| EAN or UPC | 191191085973 |

