- 1.540" Center Distance
- 10:1 Ratio
- Shaft Input
- Left & Right Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Input Configuration | Shaft Input |
| Center Distance | 1.54 in |
| Box Height | 5 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Motor Application | General Purpose |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Bolt Center | 5 1/4 in x 4 5/16 in |
| Frame Size | Shaft Input, Not a C-Face |
| Fan Cooled | No |
| Frame | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Output Configuration | Left & Right Output |
| Box Width | 3 11/16 in |
| Torque Out @ 1150 rpm | 350 in lb |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Ratio | 10:1 |
| Base to Centerline of Output Shaft | 1 29/32 in |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1750 rpm | 397 in lb |
| Family Name | Std Unit |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Use With | 715 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Worm Position | Universal |
| Bolt Center Length x Bolt Center Width | 5 1/4 in x 4 5/16 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Reduction Type | Single Reduction |
| Output (Shaft or Bore) Size | 3/4 in |
| Shaft Assembly Code | H |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Base to Centerline of Input Shaft | 3 29/64 in |
| Box Length | 5 1/8 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711516348 |

