- 1" Center Distance
- 40:1 Ratio
- Shaft Input
- Left & Right Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 3 1/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 3 3/4" x 2 7/8" |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Height | 3 5/8 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Fan Cooled | No |
| Torque Out @ 1150 rpm | 129 in lb |
| Input Configuration | Shaft Input |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Center Distance | 1 in |
| Bolt Center Length x Bolt Center Width | 3 3/4 in x 2 7/8 in |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 151 in lb |
| Output Configuration | Left & Right Output |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Reduction Type | Single Reduction |
| Motor Application | General Purpose |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Shaft Assembly Code | H |
| Family Name | Std Unit |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Box Width | 2 1/2 in |
| Ratio | 40:1 |
| Frame | N/A |
| Use With | 710 |
| Weight | 6.1 LB |
| EAN or UPC | 781711516010 |

