
- 1.125" Shaft, 1.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Eccentric shaft lock of international manufacture.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
Base Length | 6 1/4 in |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing Range [Max] | 4 15/16 in |
Housing Height | 3 1/4 in |
Pillow Block Type | Thru-Bolt |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Bolt Size | 1/2 in |
End Type | Open End |
Base Width | 1 3/4 in |
Series | H Series |
Bolt Hole Spacing | 4 5/8 in |
Bolt Hole Spacing Range [Min] | 4 5/16 in |
Seal Type | Contact Seals |
Insert Type | Steel Insert |
Bolt Holes | 2 |
Bearing Design | Non-Expansion |
Base Height | 7/8 in |
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Length Through Bore | 1.40625 in |
Overall Width | 1 59/64 in |
Bolt Hole Length | 7/8 in |
Housing Material | Cast Iron |
Bolt Hole Width | 9/16 in |
Shaft Dia. | 1.125 in |
Mounted Unit Duty | Normal-Duty |
Housing Construction | 1 Piece |
Bearing Insert | NX6018M |
Weight | 2.901 LB |
EAN or UPC | 781711069325 |
