
- 1/4" ID x .694" OD x 9/16" Long
- Nylatron GS Roll End Bearing for 3/4" - 22 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
Material | Nylatron GS |
I.D. | 1/4 in |
Tube or Pipe Size | 3/4 in - 22 Gage |
Inch/Metric | Inch |
Flange Thickness | 0.09375 in |
O.D. | 0.694 in |
Groove Type | No Groove |
Bore Type | Round Bore |
Has Flange | Yes |
Temperature Range [Max] | 550 °F |
Length | 9/16 in |
Weight | 0.009 LB |
EAN or UPC | 781711569252 |
