- 1/4" ID x .694" OD x 9/16" Long
- Teflon Filled Acetal Roll End Bearing for 3/4" - 22 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Has Flange | Yes |
| Groove Type | No Groove |
| Length | 9/16 in |
| Material | Teflon® Filled Acetal |
| Inch/Metric | Inch |
| Tube or Pipe Size | 3/4 in - 22 Gage |
| I.D. | 1/4 in |
| O.D. | 0.694 in |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 3/32 in |
| Bore Type | Round Bore |
| Weight | 0.011 LB |
| EAN or UPC | 781711569283 |

