- Sprocket for TFL-037 Torque Limiter
- 60 Chain
- 36 Teeth
| Use With | TLF-037 |
| Type | A Plate |
| No. of Teeth | 36 |
| Outside Dia. | 9.022 in |
| Sprocket Pitch Diameter | 8.605 in |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Weight | 5.7 LB |
| EAN or UPC | 781711399873 |
| Use With | TLF-037 |
| Type | A Plate |
| No. of Teeth | 36 |
| Outside Dia. | 9.022 in |
| Sprocket Pitch Diameter | 8.605 in |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Weight | 5.7 LB |
| EAN or UPC | 781711399873 |