- Sprocket for TFL-037 Torque Limiter
- 60 Chain
- 20 Teeth
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 20 |
| Outside Dia. | 5.185 in |
| Sprocket Pitch Diameter | 4.794 in |
| Use With | TLF-037 |
| Type | A Plate |
| Chain No. | 60 |
| Weight | 1.51 LB |
| EAN or UPC | 781711409794 |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 20 |
| Outside Dia. | 5.185 in |
| Sprocket Pitch Diameter | 4.794 in |
| Use With | TLF-037 |
| Type | A Plate |
| Chain No. | 60 |
| Weight | 1.51 LB |
| EAN or UPC | 781711409794 |