Skip to content Skip to navigation menu
Boston Gear60RIV50FT

60RIV50FT

Single Strand ANSI Roller Chain
Item #101834643
  • #60 Chain
  • 1 Strand
  • 0.75" Pitch
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston Gear60RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60 Chain
  • 1 Strand
  • 0.75" Pitch
  • Riveted
  • Carbon Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
Pin Overall Length 1.087 in
Chain Construction Riveted
Pin Diameter 0.234 in
Roller Dia. 0.469 in
Link Plates Thickness 0.094 in
Package Type 50 Foot Reel
Self-Lubricating No
Duty Standard-Duty
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Chain Pitch 0.75 in
No. of Strands Across 1
Pin Material Carbon Steel
Chain No. 60
Roller Width 1/2 in
Pins & Rollers Standard
Side Bow No
Link Plates Height 0.713 in
Material Carbon Steel
Chain Type ANSI
Weight 0.96 LB
EAN or UPC 781711060193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison