- #60
- 1 Strand
- Spring Clip Connecting Link
- 3/4" Pitch
features
- Hollow pin provides unlimited conveyor design versatility
| Pin Length (Lc) | 1/2 in |
| Type | Connecting (Master) Link |
| Chain No. | 60 |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pin Overall Length | 1.1 in |
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Thickness | 0.09 in |
| Chain Pitch | 0.75 in |
| Roller Dia. | 0.469 in |
| Roller Width | 1/2 in |
| Pin Length (Lr) | 0.6 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Link Plates Height | 0.71 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Pin Diameter | 0.234 in |
| Weight | 0.057 LB |
| EAN or UPC | 781711310984 |

