- 60 Chain
- 8 Teeth
- 3/4" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Inch/Metric | Inch |
| Material | Steel |
| Hub Projection | 0.675 in |
| Pitch Diameter | 1.96 in |
| Outside Dia. | 2.261 in |
| Width Across Teeth | 0.575 in |
| Finished Bore | 3/4 in |
| Keyway | 3/16 x 3/32 |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| No. of Teeth | 8 |
| Hub Dia. | 1 15/32 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.501 LB |
| EAN or UPC | 781711494837 |

