- 60 Chain
- 40 Teeth
- 2 7/16" Bore
- 5/8 in x 5/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Hub Projection | 0.675 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.75 in |
| Keyway | 5/8 x 5/16 |
| No. of Teeth | 40 |
| Pitch Diameter | 9.559 in |
| Outside Dia. | 9.98 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Dia. | 4 1/4 in |
| Finished Bore | 2 7/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Weight | 12.544 LB |
| EAN or UPC | 781711458495 |

