- Single Strand, Number 60, Type B, 36 Teeth Roller Chain Sprocket
features
- Long operational life
- Superior fatigue resistance
- Quality design
compliances
- 0
| Bore Range [Max] | N/A |
| Bore Range [Min] | 1 in |
| Hub Projection | 0.791 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 36 |
| Hub Length Thru | 1 1/4 in |
| Length Through Bore | 1.25 in |
| Hub Dia. | 4 in |
| Pitch Diameter | 8.605 in |
| Material | Steel |
| Outside Dia. | 9.023 in |
| Weight | 10.701 LB |
| EAN or UPC | 781711165225 |

