Skip to content Skip to navigation menu
Boston Gear60B35-1-7/16

60B35-1-7/16

Finished Bore Sprocket
Item #101854311
  • 60 Chain, 35 Tooth, 1.4375 in Bore, With Keyway and Setscrew
Boston Gear60B35-1-7/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain, 35 Tooth, 1.4375 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Length Through Bore 1.25 in
Keyway w/Keyway & Setscrew
Chain Pitch 0.75 in
Hub Dia. 4 in
Finished Bore 1 7/16 in
No. of Teeth 35
Inch/Metric Inch
Pitch Diameter 8.367 in
Hub Length Thru 0.791 in
Material Steel
Sprocket Style B
Chain No. 60
No. of Strands Across 1
Width Across Teeth 0.459 in
Hardened Teeth Without Hardened Teeth
Outside Dia. 8.783 in
Weight 11.333 LB
EAN or UPC 781711457931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison