
- 60 Chain
- 23 Teeth
- 1" Bore
- 1/4 in x 1/8 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Hub Dia. | 4 in |
Outside Dia. | 5.907 in |
Material | Steel |
Width Across Teeth | 0.575 in |
Inch/Metric | Inch |
Pitch Diameter | 5.508 in |
Keyway | 1/4 x 1/8 |
Hardened Teeth | Without Hardened Teeth |
Hub Projection | 0.675 in |
Sprocket Style | B |
Finished Bore | 1 in |
No. of Teeth | 23 |
Chain Pitch | 0.75 in |
Length Through Bore | 1.25 in |
Chain No. | 60 |
No. of Strands Across | 1 |
Weight | 7.732 LB |
EAN or UPC | 781711456910 |
