- 60 Chain
- 22 Teeth
- 1/4" Bore
- No Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Length Through Bore | 1.25 in |
| Sprocket Style | B |
| Hub Projection | 0.675 in |
| Outside Dia. | 5.666 in |
| Finished Bore | 1/4 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 5.27 in |
| No. of Teeth | 22 |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Keyway | No Keyway |
| Hub Dia. | 4 in |
| Weight | 5.928 LB |
| EAN or UPC | 781711456699 |

