- 60 Chain
- 19 Teeth
- 1 15/16" Bore
- 1/2 in x 1/4 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Sprocket Style | B |
| Hub Dia. | 3 1/2 in |
| Width Across Teeth | 0.575 in |
| Hub Projection | 0.675 in |
| Chain Pitch | 0.75 in |
| Finished Bore | 1 15/16 in |
| Material | Steel |
| Keyway | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 4.557 in |
| Chain No. | 60 |
| Outside Dia. | 4.945 in |
| No. of Teeth | 19 |
| Weight | 3.328 LB |
| EAN or UPC | 781711456606 |

