- 60 Chain
- 19 Teeth
- 1 1/8" Bore
- 1/4 in x 1/8 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.575 in |
| Hub Dia. | 3 1/2 in |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 60 |
| Hub Projection | 0.675 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.945 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.557 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 19 |
| Finished Bore | 1 1/8 in |
| Keyway | 1/4 x 1/8 |
| Weight | 4.162 LB |
| EAN or UPC | 781711456569 |

