
- 60 Chain
- 18 Teeth
- 3/4" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Sprocket Style | B |
Width Across Teeth | 0.575 in |
Hub Projection | 0.675 in |
Hub Dia. | 3 1/2 in |
No. of Teeth | 18 |
Length Through Bore | 1.25 in |
No. of Strands Across | 1 |
Finished Bore | 3/4 in |
Chain Pitch | 0.75 in |
Material | Steel |
Inch/Metric | Inch |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 4.703 in |
Chain No. | 60 |
Keyway | 3/16 x 3/32 |
Pitch Diameter | 4.319 in |
Weight | 4.501 LB |
EAN or UPC | 781711494851 |
