Skip to content Skip to navigation menu
Boston Gear60B17-1 3/8

60B17-1 3/8

Finished Bore Sprocket
Item #101853147
  • 60 Chain, 17 Tooth, 1.375 in Bore, With Keyway and Setscrew
Boston Gear60B17-1 3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain, 17 Tooth, 1.375 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Finished Bore 1 3/8 in
Pitch Diameter 4.082 in
Outside Dia. 4.462 in
Inch/Metric Inch
Hub Length Thru 0.791 in
Sprocket Style B
Width Across Teeth 0.459 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Length Through Bore 1.25 in
No. of Teeth 17
Keyway w/Keyway & Setscrew
Hub Dia. 3 1/4 in
Chain No. 60
Chain Pitch 0.75 in
Material Steel
Weight 2.214 LB
EAN or UPC 781711218167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison