- 60 Chain
- 13 Teeth
- 7/8" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Material | Steel |
| Pitch Diameter | 3.134 in |
| Outside Dia. | 3.493 in |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 2 11/32 in |
| Finished Bore | 7/8 in |
| Sprocket Style | B |
| Keyway | 3/16 x 3/32 |
| No. of Strands Across | 1 |
| Hub Projection | 0.675 in |
| No. of Teeth | 13 |
| Length Through Bore | 1.25 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Weight | 1.756 LB |
| EAN or UPC | 781711366202 |

