Skip to content Skip to navigation menu
Boston Gear60B10-1 1/8

60B10-1 1/8

Finished Bore Sprocket
Item #101852927
  • 60 Chain, 10 Tooth, 1.125 in Bore, With Keyway and Setscrew
Boston Gear60B10-1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain, 10 Tooth, 1.125 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Finished Bore 1 1/8 in
Width Across Teeth 0.459 in
Chain Pitch 0.75 in
Sprocket Style B
Hub Length Thru 0.791 in
Inch/Metric Inch
Outside Dia. 2.758 in
Hardened Teeth Without Hardened Teeth
Length Through Bore 1.25 in
No. of Strands Across 1
Keyway w/Keyway & Setscrew
No. of Teeth 10
Chain No. 60
Material Steel
Pitch Diameter 2.427 in
Hub Dia. 1 9/16 in
Weight 0.911 LB
EAN or UPC 781711361825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison