- Single Strand, Number 60, Type A, 40 Teeth Roller Chain Sprocket
features
- Long operational life
- Superior fatigue resistance
- Quality design
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Pitch Diameter | 9.559 in |
| Chain Pitch | 0.75 in |
| Bore Range [Min] | 0.9375 in |
| Chain No. | 60 |
| Bore Range [Max] | N/A |
| Hub Projection | 0.459 in |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 40 |
| Outside Dia. | 9.98 in |
| Length Through Bore | 0.575 in |
| Sprocket Style | A |
| Material | Steel |
| Weight | 9.201 LB |
| EAN or UPC | 781711163368 |

