- Single Strand, Number 60, Type A, 28 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Chain Pitch | 0.75 in |
| Sprocket Style | A |
| Hub Projection | 0.459 in |
| Material | Steel |
| Pitch Diameter | 6.699 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.575 in |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| No. of Teeth | 28 |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Outside Dia. | 7.106 in |
| Bore Range [Min] | 0.71875 in |
| Hub Dia. | N/A |
| Weight | 4.522 LB |
| EAN or UPC | 781711464663 |

