Skip to content Skip to navigation menu
Boston Gear60-4COTT

60-4COTT

Multiple Strand Cottered ANSI Roller Chain
Item #101774103
  • #60 Chain
  • 4 Strands
  • 0.75" Pitch
  • Cottered
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston Gear60-4COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60 Chain
  • 4 Strands
  • 0.75" Pitch
  • Cottered
  • Carbon Steel Material

applications

  • Slower speed drives

features

  • Easily assembled and disassembled
Material Carbon Steel
Roller Width 1/2 in
Chain No. 60
Chain Pitch 0.75 in
Package Type 10 Foot Box
Self-Lubricating No
Side Bow No
Link Plates Thickness 0.094 in
Pins & Rollers Standard
Chain Type ANSI
No. of Strands Across 4
Pin Diameter 0.234 in
Pin Overall Length 3.803 in
Roller Dia. 0.469 in
Link Plates Height 0.713 in
Chain Construction Cottered
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Duty Standard-Duty
Pin Material Carbon Steel
Weight 3.8 LB
EAN or UPC 781711689332
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison