- #60 Chain
- 2 Strands
- 0.75" Pitch
- Cottered
- Carbon Steel Material
applications
- Slower speed drives
features
- Easily assembled and disassembled
| Chain No. | 60 |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| No. of Strands Across | 2 |
| Pin Overall Length | 1.988 in |
| Side Bow | No |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Link Plates Height | 0.713 in |
| Pin Diameter | 0.234 in |
| Link Plates Thickness | 0.094 in |
| Roller Dia. | 0.469 in |
| Pin Material | Carbon Steel |
| Roller Width | 1/2 in |
| Material | Carbon Steel |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Pitch | 0.75 in |
| Weight | 1.99 LB |
| EAN or UPC | 781711689356 |

