- #50 Chain
- 1 Strand
- 0.625" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.591 in |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Roller Dia. | 0.4 in |
| Roller Width | 3/8 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Side Bow | No |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.878 in |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Package Type | 50 Foot Reel |
| Weight | 0.69 LB |
| EAN or UPC | 781711060117 |

