- #50 Chain
- 1 Strand
- 0.625" Pitch
- Cottered
- Carbon Steel Material
applications
- Slower speed drives
features
- Easily assembled and disassembled
| Pin Overall Length | 8.78 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Chain No. | 50 |
| Pin Diameter | 0.2 in |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Link Plates Thickness | 0.08 in |
| Package Type | 10 Foot Box |
| Link Plates Height | 0.591 in |
| Side Bow | No |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Pin Material | Carbon Steel |
| Chain Construction | Cottered |
| Roller Width | 3/8 in |
| Roller Dia. | 0.4 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Weight | 0.704 LB |
| EAN or UPC | 781711502051 |

