- Single Strand, Number 50, Type B, 8 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Outside Dia. | 1.884 in |
| Hub Dia. | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| No. of Teeth | 8 |
| No. of Strands Across | 1 |
| Pitch Diameter | 1.633 in |
| Hub Projection | 0.657 in |
| Material | Steel |
| Bore Range [Min] | 0.625 in |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Bore Range [Max] | N/A |
| Hub Length Thru | 1 in |
| Chain Pitch | 0.625 in |
| Width Across Teeth | 0.343 in |
| Weight | 0.301 LB |
| EAN or UPC | 781711157985 |

