- Single Strand, Number 50, Type B, 48 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Width Across Teeth | 0.343 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Hub Projection | 0.907 in |
| Chain No. | 50 |
| No. of Teeth | 48 |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3 3/4 in |
| Hub Length Thru | 1 1/4 in |
| Pitch Diameter | 9.556 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Outside Dia. | 9.911 in |
| Sprocket Style | B |
| Bore Range [Min] | 1 in |
| Weight | 9.301 LB |
| EAN or UPC | 781711165003 |

