- Single Strand, Number 50, Type B, 40 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hub Length Thru | 1 1/4 in |
| Outside Dia. | 8.316 in |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 7.966 in |
| No. of Teeth | 40 |
| Chain Pitch | 0.625 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.343 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.907 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| Weight | 7.101 LB |
| EAN or UPC | 781711164945 |

