- 50 Chain
- 25 Teeth
- 3/4" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Hub Dia. | 3 in |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 5.322 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 50 |
| Length Through Bore | 1.25 in |
| Material | Steel |
| Finished Bore | 3/4 in |
| Pitch Diameter | 4.987 in |
| Keyway | 3/16 x 3/32 |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 25 |
| Hub Projection | 0.907 in |
| Sprocket Style | B |
| Weight | 3.673 LB |
| EAN or UPC | 781711365823 |

