- 50 Chain, 20 Tooth, 1.4375 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.343 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3 in |
| Hub Length Thru | 0.657 in |
| Chain Pitch | 0.625 in |
| Material | Steel |
| No. of Teeth | 20 |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Keyway | w/Keyway & Setscrew |
| Length Through Bore | 1 in |
| Outside Dia. | 4.321 in |
| Pitch Diameter | 3.995 in |
| Finished Bore | 1 7/16 in |
| Inch/Metric | Inch |
| Weight | 2.501 LB |
| EAN or UPC | 781711152881 |

