- 50 Chain, 18 Tooth, 1.5 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Outside Dia. | 3.92 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Pitch Diameter | 3.599 in |
| Width Across Teeth | 0.343 in |
| Chain No. | 50 |
| Hub Dia. | 2 7/8 in |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| No. of Teeth | 18 |
| Finished Bore | 1 1/2 in |
| Sprocket Style | B |
| Keyway | w/Keyway & Setscrew |
| No. of Strands Across | 1 |
| Material | Steel |
| Hub Length Thru | 0.657 in |
| Weight | 2.101 LB |
| EAN or UPC | 781711152621 |

