Skip to content Skip to navigation menu
Boston Gear50B15

50B15

B Style Sprocket
Item #101835922
  • Single Strand, Number 50, Type B, 15 Teeth Roller Chain Sprocket
Boston Gear50B15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand, Number 50, Type B, 15 Teeth Roller Chain Sprocket

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life

compliances

  • 0
No. of Teeth 15
No. of Strands Across 1
Width Across Teeth 0.343 in
Chain Pitch 0.625 in
Material Steel
Sprocket Style B
Hub Projection 0.657 in
Hardened Teeth Without Hardened Teeth
Outside Dia. 3.315 in
Pitch Diameter 3.006 in
Chain No. 50
Bore Range [Max] N/A
Bore Range [Min] 0.625 in
Length Through Bore 1 in
Inch/Metric Inch
Hub Dia. 2 3/8 in
Hub Length Thru 1 in
Weight 1.501 LB
EAN or UPC 781711158128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison