- 50 Chain
- 14 Teeth
- 5/8" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.343 in |
| Outside Dia. | 3.113 in |
| Pitch Diameter | 2.809 in |
| Hub Projection | 0.657 in |
| No. of Teeth | 14 |
| Keyway | 3/16 x 3/32 |
| Finished Bore | 5/8 in |
| Hub Dia. | 2 1/8 in |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Material | Steel |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 1.195 LB |
| EAN or UPC | 781711365069 |

