Skip to content Skip to navigation menu
Boston Gear50A28

50A28

A Plate Sprocket
Item #101853895
  • Single Strand, Number 50, Type A, 28 Teeth Roller Chain Sprocket
Boston Gear50A28
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand, Number 50, Type A, 28 Teeth Roller Chain Sprocket

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life

compliances

  • 0
Chain No. 50
No. of Teeth 28
Hub Projection N/A
No. of Strands Across 1
Bore Range [Min] 0.71875 in
Hub Dia. N/A
Material Steel
Bore Range [Max] N/A
Sprocket Style A
Length Through Bore 0.343 in
Width Across Teeth 0.343 in
Hardened Teeth Without Hardened Teeth
Pitch Diameter 5.582 in
Inch/Metric Inch
Chain Pitch 0.625 in
Outside Dia. 5.922 in
Weight 2.347 LB
EAN or UPC 781711458679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison