- Single Strand, Number 50, Type A, 17 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Material | Steel |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 17 |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Hub Projection | N/A |
| Sprocket Style | A |
| Hub Dia. | N/A |
| Bore Range [Min] | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 3.718 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 3.401 in |
| Length Through Bore | 0.343 in |
| Chain Pitch | 0.625 in |
| Weight | 0.853 LB |
| EAN or UPC | 781711458655 |

