
- 41 Chain, 9 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Chain Pitch | 0.5 in |
Keyway | w/Keyway & Setscrew |
No. of Teeth | 9 |
Hardened Teeth | Without Hardened Teeth |
Width Across Teeth | 0.227 in |
Pitch Diameter | 1.462 in |
Hub Length Thru | 0.648 in |
Sprocket Style | B |
Finished Bore | 5/8 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Outside Dia. | 1.674 in |
Chain No. | 41 |
Hub Dia. | 1 1/8 in |
Length Through Bore | 0.875 in |
Material | Steel |
Weight | 0.201 LB |
EAN or UPC | 781711155080 |
